Zoro Homepage

Filter, 10 micron, 2 1/4 ft

  • Mfr # 415107

  • Zoro # G902590712


product price: $334.99
/ea
Free Shipping & Returns

Key Features

For Use With
IAFS-1700
Filter Rating (Microns)
10 micron
Length (Ft.)
2 1/4 ft
Type
Filter
Overall Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
415107
Zoro #
G902590712
UPC #
731325866704
Country of Origin
Taiwan, Province of China

Dimensions

Length (Ft.)
2 1/4 ft
Overall Width
20 in
Overall Height
2 in
Overall Length
2 1/4 ft

Details

For Use With
IAFS-1700
Item
Inner Filter
Filter Rating (Microns)
10 micron
Type
Filter
Filter MERV Rating
MERV 12

Description

Inner Filter, Filter Type Inner Filter, Filter Height Not Applicable, Filter MERV Rating MERV 12, Overall Length 2 1/4 ft, Overall Width 20 in, Overall Height 2 in, Compatible with Grainger Part Number 784T69, 784T73, Compatible with Manufacturer Model Number IAFS-1700, IAFS-2400

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.