Zoro Homepage

Filter, 10 micron, 2 1/4 ft

  • Mfr # 415156

  • Zoro # G502590723


product price: $280.99
/ea
Free Shipping & Returns

Key Features

For Use With
IAFS-3000
Type
Filter
Filter Rating (Microns)
10 micron
Length (Ft.)
2 1/2 ft
Filter MERV Rating
MERV 8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
415156
Zoro #
G502590723
UPC #
731325866711
Country of Origin
Taiwan, Province of China

Dimensions

Length (Ft.)
2 1/2 ft
Overall Length
2 1/2 ft
Overall Height
2 in
Overall Width
24 in

Details

For Use With
IAFS-3000
Item
Outer Filter
Type
Filter
Filter Rating (Microns)
10 micron
Filter MERV Rating
MERV 8

Description

Outer Filter, Filter Type Outer Filter, Filter Height Not Applicable, Filter MERV Rating MERV 8, Overall Length 2 1/2 ft, Overall Width 24 in, Overall Height 2 in, Compatible with Grainger Part Number 784T74, Compatible with Manufacturer Model Number IAFS-3000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.