Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Collection Bag Kit for

  • Mfr # 708636MF

  • Zoro # G4206627


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Filter Height
74% @ 1 micron, 92% @ 3 micron, 98% @ 5 micron
Overall Height
32 in
Overall Dia.
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
708636MF
Zoro #
G4206627
UPC #
662756193124
Country of Origin
Taiwan, Province of China

Dimensions

Filter Height
74% @ 1 micron, 92% @ 3 micron, 98% @ 5 micron
Overall Height
32 in
Overall Dia.
20 in

Details

Item
Wood Dust Collector Filter and Collector Bag Kit

Description

Wood Dust Collector Filter and Collector Bag Kit, Filter Type Filter Bag, Filter Height 74 Percent @ 1 micron, 92 Percent @ 3 micron, 98 Percent @ 5 micron, Overall Dia. 20 in, Overall Length 32 in, Compatible with Grainger Part Number 29YR50, 29YR96, 29YR97, 29YT23, 36VE28, 36VE29, 36VE30, 42W940, Compatible with Manufacturer Model Number 708657K, 708658K, 708659K, 710701K, 710702K, 710703K, 710704K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.