Zoro Homepage

Floor Drill Press, 2 hp, 1/2" Chuck

  • Mfr # 354022

  • Zoro # G9947341


product price: $7,495.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Drill Press Product Grouping
Production Drill Presses
Drive Type
Geared Head
Swing
20 in
Voltage
230V AC
Motor HP
2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
354022
Zoro #
G9947341
UPC #
662755161452
Country of Origin
Taiwan, Province of China

Dimensions

Chuck Size
1/2 in
Column Dia.
4 1/2 in
Overall Height
71 in
Overall Depth
24 in
Quill Dia.
3 in
Overall Width
32 in
Base Size
26 in x 18 in
Table Slot Size
5/8 in
Base Length
26 in
Table Slot Width
5/8 in
Table Length
21 3/4 in
Table Width
19 1/2 in
Base Width
18 in
Maximum Spindle-to-Table Height
30 1/2 in
Maximum Spindle-to-Base Height
44 5/16 in
Column Diameter
4 1/2 in
Overall Length
32 in
Quill Diameter
3 in
Maximum Overall Height
71 in

Details

Drill Press Product Grouping
Production Drill Presses
Item
Floor Drill Press
Drive Type
Geared Head
Swing
20 in
Voltage
230V AC
Motor HP
2 hp
Number of Speeds
12
Capacity Steel
1 1/4 in
Spindle Speed
120 to 1500 rpm
Table Work Surface
21-1/4 in x 18-1/2 in
Drilling Capacity Wood
Not Specified
Capacity Cast Iron
1 1/2 in
Includes
Tapping head
Spindle to Table
30 1/2 in
Hz
60
Phase
Three-Phase
Corded/Banded
Corded
Number of T-Slots
2
Power Down Feed Included
No
Spindle Taper
3MT
Spindle Travel
4 1/2 in
Corded/Cordless
Corded
Max. Spindle To Base
44 5/16 in
Tool Weight
700 lb
Application
Drilling, Tapping
Speed Control
Fixed
Minimum Spindle Speed
60 RPM
Reversible
Yes
Radial Arm
No
Coolant System
No
Drilling Capacity in Steel
1 1/4 in
Speed Range
120 to 1,500 RPM
Table Shape
Rectangular
Table Slot
Yes
Number of Spindle Speeds
12
Drilling Capacity in Wood
1 1/2 in
Horsepower
2 hp
Drilling Capacity in Stainless Steel
1 in
Tapping Compatible
Yes
Guard Included
Yes
Drill Press Application
Drilling, Tapping
Primary Material Application
Metal
Tapping Capacity in Stainless Steel
3/4 in
Drilling Capacity in Cast Iron
1 1/2 in
Drill Press Type
Floor Stand
Maximum Spindle Speed
3,000 RPM
Current
3.2/3.2 A
Spindle-to-Column Distance
10 in
Chuck Style
Keyed
Tapping Capacity in Steel
15/16 in
Speed Adjustment
Gear Head
Table Load Capacity
275 lb
Power Source
Corded

Description

Floor Drill Press, Primary Material Application Metal, Power Down Feed Included No, Drill Press Type Floor Stand, Drill Press Application Drilling, Tapping, Speed Control Fixed, Speed Adjustment Gear Head, Swing 20 in, Spindle-to-Column Distance 10 in, Horsepower 2 hp, Voltage 230V AC, Spindle Taper 3MT, Number of Speeds 12, Guard Included Yes, Coolant System No, Quill Diameter 3 in, Tapping Capacity in Steel 15/16 in, Tapping Capacity in Stainless Steel 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.