Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Drill Press, 20", 1-1/2 HP, 120/240V

  • Mfr # 354170

  • Zoro # G4920395


product price: $2,057.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Drill Press Product Grouping
General Purpose Drill Presses
Drive Type
Belt
Swing
20 in
Voltage
115/230V AC
Motor HP
1 1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
354170
Zoro #
G4920395
UPC #
662755104121
Country of Origin
China

Dimensions

Chuck Size
3/4 in
Column Dia.
3 3/8 in
Overall Width
26 1/2 in
Overall Height
58 in
Quill Dia.
2 7/16 in
Table Slot Size
1/2 in
Overall Depth
13 in
Base Size
13-3/4 in x 22-3/4 in
Table Slot Width
1/2 in
Base Width
22 3/4 in
Table Width
16 in
Maximum Overall Height
67 in
Maximum Spindle-to-Base Height
46 3/4 in
Maximum Spindle-to-Table Height
29 1/8 in
Column Diameter
3 3/8 in
Quill Diameter
2 7/16 in
Base Length
13 3/4 in
Overall Length
33 1/2 in
Table Length
18 1/2 in

Details

Drill Press Product Grouping
General Purpose Drill Presses
Item
Floor Drill Press
Drive Type
Belt
Swing
20 in
Voltage
115/230V AC
Motor HP
1 1/2 hp
Number of Speeds
12
Capacity Steel
3/4 in
Spindle Speed
150 to 4200 rpm
Corded/Banded
Corded
Table Work Surface
18-1/2 in x 16 in
Drilling Capacity Wood
Not Specified
Hz
60
Power Down Feed Included
No
Includes
Chuck with Key
Spindle Travel
4 5/8 in
Spindle to Table
29 1/8 in
Spindle Taper
MT3
Corded/Cordless
Corded
Tilting Angle
45 Degrees
Max. Spindle To Base
46 3/4 in
Number of T-Slots
6
Phase
Single-Phase
Capacity Cast Iron
1 in
Application
Drilling
Tool Weight
282 lb
Drilling Capacity in Cast Iron
1 in
Drilling Capacity in Stainless Steel
5/8 in
Current
18/9 A
Table Load Capacity
80 lb
Power Source
Corded
Speed Adjustment
Step Pulley
Horsepower
1 1/2 hp
Table Tilt
45 Degrees
Drilling Capacity in Steel
5/8 in
Chuck Capacity
3/4 in
Speed Control
Fixed
Speed Range
150 to 4,200 RPM
Table Slot
Yes
Primary Material Application
Metal
Drill Press Application
Drilling
Drilling Capacity in Wood
3/4 in
Guard Included
Yes
Chuck Style
Keyed
Coolant System
No
Maximum Spindle Speed
4,200 RPM
Table Shape
Rectangular
Drill Press Type
Floor Stand
Minimum Spindle Speed
150 RPM
Radial Arm
No
Number of Spindle Speeds
12
Spindle-to-Column Distance
10 in

Description

Floor Drill Press, Primary Material Application Metal, Power Down Feed Included No, Drill Press Type Floor Stand, Drill Press Application Drilling, Speed Control Fixed, Speed Adjustment Step Pulley, Swing 20 in, Spindle-to-Column Distance 10 in, Horsepower 1 1/2 hp, Voltage 115/230V AC, Spindle Taper MT3, Number of Speeds 12, Chuck Size 3/4 in, Chuck Style Keyed, Guard Included Yes, Coolant System No, Quill Diameter 2 7/16 in, Drilling Capacity in Steel 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.