Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Drill Press, 240V, 9.2A

  • Mfr # JDP20EVST-230-PDF

  • Zoro # G7472057


product price: $9,971.99
/ea
Item requires special delivery charges. A $415.00 per item surcharge will be applied.

Key Features

Drill Press Product Grouping
Production Drill Presses
Drive Type
Belt
Swing
20 in
Voltage
230V AC
Motor HP
2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JDP20EVST-230-PDF
Zoro #
G7472057
UPC #
731325503937
Country of Origin
Taiwan, Province of China

Dimensions

Chuck Size
3/4 in
Table Slot Size
5/8 in
Column Dia.
4 1/2 in
Overall Width
27 in
Overall Depth
38 3/16 in
Base Size
27 in x 19 in
Overall Height
79 1/2 in
Table Length
22 in
Column Diameter
4 1/2 in
Table Slot Width
5/8 in
Maximum Spindle-to-Base Height
44 11/16 in
Base Length
27 in
Maximum Overall Height
78 3/4 in
Base Width
19 in
Quill Diameter
2 61/64 in
Overall Length
42 1/2 in
Maximum Spindle-to-Table Height
25 1/2 in
Table Width
18 3/4 in

Details

Drill Press Product Grouping
Production Drill Presses
Item
Floor Drill Press
Drive Type
Belt
Swing
20 in
Voltage
230V AC
Motor HP
2 hp
Number of Speeds
Variable
Capacity Steel
1 3/8 in
Spindle Speed
65 to 2000 rpm
Spindle to Table
30 1/4 in
Phase
Three-Phase
Spindle Taper
3MT
Includes
Chuck Guard
Drilling Capacity Wood
Not Specified
Capacity Cast Iron
1 1/2 in
Spindle Travel
6 in
Corded/Cordless
Corded
Corded/Banded
Corded
Table Work Surface
18-1/8 in x 14-3/4 in
Power Down Feed Included
Yes
Amps AC
9.2
Max. Spindle To Base
44 1/2 in
Hz
60
Number of T-Slots
2
Tool Weight
847 lb
Application
Drilling, Tapping
Table Load Capacity
154 lb
Radial Arm
No
Table Slot
Yes
Spindle-to-Column Distance
10 7/16 in
Chuck Style
Keyed
Drilling Capacity in Stainless Steel
1 3/8 in
Guard Included
Yes
Coolant System
Yes
Tapping Capacity in Steel
1 in
Minimum Spindle Speed
225 RPM
Drilling Capacity in Cast Iron
2 5/32 in
Drill Press Application
Drilling
Speed Control
Variable
Number of Spindle Speeds
Variable
Primary Material Application
Metal
Tapping Compatible
Yes
Drilling Capacity in Steel
2 in
Horsepower
2 hp
Current
9.2 A
Speed Range
65 to 2,000 RPM
Table Shape
Rectangular
Standards
CSA Certified, CUS Certified
Tapping Capacity in Stainless Steel
3/4 in
Drill Press Type
Floor Stand
Maximum Spindle Speed
2,000 RPM
Power Source
Corded
Speed Adjustment
Mechanical Variable Speed Drive System
Drilling Capacity in Wood
2 5/32 in

Description

Floor Drill Press, Primary Material Application Metal, Power Down Feed Included Yes, Drill Press Type Floor Stand, Drill Press Application Drilling, Speed Control Variable, Speed Adjustment Mechanical Variable Speed Drive System, Swing 20 in, Spindle-to-Column Distance 10 7/16 in, Horsepower 2 hp, Voltage 230V AC, Spindle Taper 3MT, Number of Speeds Variable, Chuck Size 3/4 in, Chuck Style Keyed, Guard Included Yes, Coolant System Yes, Quill Diameter 2 61/64 in, Tapping Capacity in Steel 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.