Zoro Homepage

Floor Drill Press, 240V, Corded

  • Mfr # JDP-20EVST -230

  • Zoro # G7480536


product price: $8,051.99
/ea
Item requires special delivery charges. A $335.00 per item surcharge will be applied.

Key Features

Drill Press Product Grouping
Production Drill Presses
Drive Type
Belt
Swing
20 in
Voltage
230V AC
Motor HP
2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JDP-20EVST -230
Zoro #
G7480536
UPC #
731325503883
Country of Origin
Taiwan, Province of China

Dimensions

Chuck Size
5/8 in
Column Dia.
4 1/2 in
Overall Width
27 in
Overall Height
79 1/2 in
Base Size
27 in x 19 in
Overall Depth
38 3/16 in
Table Slot Size
5/8 in
Table Width
18 3/4 in
Quill Diameter
2 61/64 in
Table Slot Width
5/8 in
Base Length
27 in
Base Width
19 in
Overall Length
38 1/8 in
Maximum Spindle-to-Base Height
44 1/2 in
Table Length
22 in
Column Diameter
4 1/2 in
Maximum Spindle-to-Table Height
30 1/4 in
Maximum Overall Height
79 1/2 in

Description

Floor Drill Press, Primary Material Application Metal, Power Down Feed Included No, Drill Press Type Floor Stand, Drill Press Application Drilling, Tapping, Speed Control Variable, Speed Adjustment Mechanical Variable Speed Drive System, Swing 20 in, Spindle-to-Column Distance 10 7/16 in, Horsepower 2 hp, Voltage 230V AC, Spindle Taper 3MT, Number of Speeds Variable, Chuck Size 5/8 in, Chuck Style Keyed, Guard Included Yes, Coolant System Yes, Quill Diameter 2 61/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.