Floor Drill Press, 480V, 9.2A
Mfr # JDP20EVST-460-PDF
Zoro # G7483458
product price: $9,129.00
/ea
Item requires special delivery charges. A $675.00 per item surcharge will be applied.
Key Features
Drill Press Product Grouping
Production Drill Presses
Drive Type
Belt
Swing
20 in
Voltage
460V AC
Motor HP
2 hp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JDP20EVST-460-PDF
Zoro #
G7483458
UPC #
731325503944
Country of Origin
Taiwan, Province of China
Dimensions
Chuck Size
3/4 in
Base Size
27 in x 19 in
Table Slot Size
5/8 in
Overall Height
79 1/2 in
Overall Depth
38 3/16 in
Column Dia.
4 1/2 in
Overall Width
27 in
Quill Diameter
2 61/64 in
Table Length
22 in
Overall Length
42 1/2 in
Base Length
27 in
Table Slot Width
5/8 in
Table Width
18 3/4 in
Maximum Spindle-to-Base Height
44 11/16 in
Column Diameter
4 1/2 in
Base Width
19 in
Maximum Spindle-to-Table Height
25 1/2 in
Maximum Overall Height
78 3/4 in
Description
Floor Drill Press, Primary Material Application Metal, Power Down Feed Included Yes, Drill Press Type Floor Stand, Drill Press Application Drilling, Speed Control Variable, Speed Adjustment Mechanical Variable Speed Drive System, Swing 20 in, Spindle-to-Column Distance 10 7/16 in, Horsepower 2 hp, Voltage 460V AC, Spindle Taper 4MT, Number of Speeds Variable, Chuck Size 3/4 in, Chuck Style Keyed, Guard Included Yes, Coolant System Yes, Quill Diameter 2 61/64 in, Tapping Capacity in Steel 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.