Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Drill Press, Belt, 16-7/8", 3/4HP, 120

  • Mfr # JDP-17

  • Zoro # G2474440


product price: $1,716.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Drill Press Product Grouping
General Purpose Drill Presses
Drive Type
Belt
Swing
16 7/8 in
Voltage
115/230V AC
Motor HP
3/4 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JDP-17
Zoro #
G2474440
UPC #
731325340013
Country of Origin
China

Dimensions

Chuck Size
5/8 in
Overall Width
16 in
Overall Depth
28 1/2 in
Base Size
20 in x 12-5/8 in
Quill Dia.
2 1/16 in
Overall Height
65 in
Table Slot Size
5/8 in
Column Dia.
3 5/32 in
Quill Diameter
2 1/16 in
Table Length
14 in
Table Width
19 in
Maximum Overall Height
65 in
Maximum Spindle-to-Table Height
30 in
Maximum Spindle-to-Base Height
46 1/2 in
Overall Length
28 1/2 in
Column Diameter
3 3/16 in
Base Length
20 in
Base Width
12 5/8 in

Details

Drill Press Product Grouping
General Purpose Drill Presses
Item
Floor Drill Press
Drive Type
Belt
Swing
16 7/8 in
Voltage
115/230V AC
Motor HP
3/4 hp
Number of Speeds
16
Capacity Steel
3/4 in
Spindle Speed
210 to 3500 rpm
Hz
60
Spindle Taper
MT2
Spindle to Table
29 in
Drilling Capacity Wood
2 in
Corded/Banded
Corded
Number of T-Slots
2
Capacity Cast Iron
Not Specified
Tilting Angle
90 Degrees
Power Down Feed Included
No
Max. Spindle To Base
46 1/2 in
Table Work Surface
14 in x 19 in
Corded/Cordless
Corded
Spindle Travel
5 in
Phase
Single-Phase
Application
General Purpose Drill Press
Tool Weight
187 lb
Standards
CSA Certified
Number of Spindle Speeds
16
Radial Arm
No
Drill Press Type
Floor Stand
Drill Press Application
Drilling
Drilling Capacity in Wood
5/8 in
Speed Range
210 to 3,500 RPM
Chuck Capacity
5/8 in
Minimum Spindle Speed
210 RPM
Drilling Capacity in Stainless Steel
1/2 in
Table Slot
Yes
Primary Material Application
Wood
Tapping Compatible
No
Table Tilt
90 Degrees Left and Right
Guard Included
No
Table Shape
Rectangular
Maximum Spindle Speed
3,500 RPM
Horsepower
3/4 hp
Coolant System
No
Power Source
Corded
Drilling Capacity in Steel
1/2 in
Chuck Style
Keyed
Speed Adjustment
Step Pulley
Speed Control
Fixed

Description

Floor Drill Press, Primary Material Application Wood, Power Down Feed Included No, Drill Press Type Floor Stand, Drill Press Application Drilling, Speed Control Fixed, Speed Adjustment Step Pulley, Swing 16 7/8 in, Horsepower 3/4 hp, Voltage 115/230V AC, Spindle Taper MT2, Number of Speeds 16, Chuck Size 5/8 in, Chuck Style Keyed, Guard Included No, Coolant System No, Quill Diameter 2 1/16 in, Drilling Capacity in Steel 1/2 in, Drilling Capacity in Stainless Steel 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.