Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Drill Press, Belt, 20", 1 HP, 120/240V

  • Mfr # 354402

  • Zoro # G1336964


product price: $2,490.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Drill Press Product Grouping
General Purpose Drill Presses
Drive Type
Belt
Swing
20 in
Voltage
115/230V AC
Motor HP
1 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
354402
Zoro #
G1336964
UPC #
19907331537
Country of Origin
China

Dimensions

Chuck Size
5/8 in
Overall Width
18 1/2 in
Overall Depth
33 1/2 in
Overall Height
67 in
Table Slot Size
1/2 in
Base Size
22-3/4 in x 17-3/4
Column Dia.
3 5/8 in
Maximum Overall Height
67 in
Maximum Spindle-to-Base Height
43 1/2 in
Column Diameter
3 5/8 in
Maximum Spindle-to-Table Height
24 in
Quill Diameter
2 1/4 in
Table Width
16 3/4 in
Base Width
17 3/4 in
Table Slot Width
1/2 in
Base Length
22 3/4 in
Table Length
18 3/4 in
Overall Length
33 1/2 in

Details

Drill Press Product Grouping
General Purpose Drill Presses
Item
Floor Drill Press
Drive Type
Belt
Swing
20 in
Voltage
115/230V AC
Motor HP
1 hp
Number of Speeds
12
Capacity Steel
5/8 in
Spindle Speed
150 to 4200 rpm
Corded/Cordless
Corded
Drilling Capacity Wood
Not Specified
Spindle Travel
4 3/4 in
Spindle to Table
21-1/2"
Spindle Taper
MT3
Power Down Feed Included
No
Hz
60
Number of T-Slots
3
Amps AC
9.0/4.5
Table Work Surface
15-1/2 in x 13-1/2 in
Phase
Single-Phase
Corded/Banded
Corded
Capacity Cast Iron
3/4 in
Max. Spindle To Base
33 1/2 in
Includes
Chuck with Key
Tilting Angle
45 Degrees
Tool Weight
304 lb
Application
Drilling
Chuck Style
Keyed
Speed Range
150 to 4,200 RPM
Current
9/4.5 A
Table Tilt
45 Degrees
Drilling Capacity in Cast Iron
3/4 in
Drill Press Application
Drilling
Drilling Capacity in Steel
5/8 in
Drilling Capacity in Stainless Steel
5/8 in
Maximum Spindle Speed
4,200 RPM
Primary Material Application
Metal
Radial Arm
No
Chuck Capacity
5/8 in
Coolant System
No
Drilling Capacity in Wood
5/8 in
Speed Control
Fixed
Guard Included
Yes
Horsepower
1 hp
Speed Adjustment
Step Pulley
Spindle-to-Column Distance
10 in
Minimum Spindle Speed
150 RPM
Drill Press Type
Floor Stand
Table Shape
Rectangular
Table Slot
Yes
Power Source
Corded
Number of Spindle Speeds
12
Table Load Capacity
66 lb

Description

Floor Drill Press, Primary Material Application Metal, Power Down Feed Included No, Drill Press Type Floor Stand, Drill Press Application Drilling, Speed Control Fixed, Speed Adjustment Step Pulley, Swing 20 in, Spindle-to-Column Distance 10 in, Horsepower 1 hp, Voltage 115/230V AC, Spindle Taper MT3, Number of Speeds 12, Chuck Size 5/8 in, Chuck Style Keyed, Guard Included Yes, Coolant System No, Quill Diameter 2 1/4 in, Drilling Capacity in Steel 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.