Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Drill Press, Spline, 15", 3HP, 240/480

  • Mfr # 354551

  • Zoro # G3264177


product price: $3,069.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Drill Press Product Grouping
Production Drill Presses
Drive Type
Spline
Swing
15 in
Voltage
230/460V AC
Motor HP
1 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
354551
Zoro #
G3264177
UPC #
19907100119
Country of Origin
Taiwan, Province of China

Dimensions

Chuck Size
1/2 in
Quill Dia.
2 1/4 in
Overall Depth
30 in
Base Size
10-1/2 in x 15 in
Overall Height
71 in
Column Dia.
3 in
Table Slot Size
1/2 in
Overall Width
20 in
Overall Length
30 in
Base Height
3 1/8 in
Table Width
18 in
Column Diameter
3 in
Base Length
20 1/2 in
Table Length
15 in
Maximum Spindle-to-Table Height
25 3/4 in
Maximum Overall Height
71 in
Maximum Spindle-to-Base Height
44 1/2 in
Table Slot Width
1/2 in
Quill Diameter
2 1/4 in
Base Width
14 1/4 in

Details

Drill Press Product Grouping
Production Drill Presses
Item
Floor Drill Press
Drive Type
Spline
Swing
15 in
Voltage
230/460V AC
Motor HP
1 hp
Number of Speeds
Variable
Capacity Steel
1/2 in
Spindle Speed
400 to 5000 rpm
Amps AC
6.2/3.1
Table Work Surface
12-1/2 in x 14-1/2 in
Max. Spindle To Base
47 1/2 in
Spindle Taper
2MT
Drilling Capacity Wood
Not Specified
Includes
LED Readout
Corded/Banded
Corded
Number of T-Slots
2
Spindle to Table
25 3/4 in
Corded/Cordless
Corded
Hz
60
Power Down Feed Included
No
Spindle Travel
6 in
Phase
Three-Phase
Capacity Cast Iron
5/8 in
Application
Drilling
Tool Weight
426 lb
Maximum Spindle Speed
5,000 RPM
Minimum Spindle Speed
400 RPM
Speed Range
400 to 5,000 RPM
Drilling Capacity in Cast Iron
5/8 in
Table Slot
Yes
Drilling Capacity in Wood
5/8 in
Chuck Capacity
1/2 in
Horsepower
1 hp
Drilling Capacity in Steel
1/2 in
Drill Press Application
Drilling
Drill Press Type
Floor Stand
Spindle-to-Column Distance
7 1/2 in
Number of Spindle Speeds
Variable
Table Load Capacity
90 lb
Chuck Style
Keyed
Speed Adjustment
Mechanical Variable Speed Drive System
Drilling Capacity in Stainless Steel
25/64 in
Power Source
Corded
Table Shape
Rectangular
Guard Included
Yes
Radial Arm
No
Coolant System
No
Speed Control
Variable
Current
6.2/3.1 A
Primary Material Application
Metal

Description

Floor Drill Press, Primary Material Application Metal, Power Down Feed Included No, Drill Press Type Floor Stand, Drill Press Application Drilling, Speed Control Variable, Speed Adjustment Mechanical Variable Speed Drive System, Swing 15 in, Spindle-to-Column Distance 7 1/2 in, Horsepower 1 hp, Voltage 230/460V AC, Spindle Taper 2MT, Number of Speeds Variable, Chuck Size 1/2 in, Chuck Style Keyed, Guard Included Yes, Coolant System No, Quill Diameter 2 1/4 in, Drilling Capacity in Steel 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.