Zoro Homepage

Floor Drill Press, with PF, 20", 2 HP, 240V

  • Mfr # 354024

  • Zoro # G9947332


product price: $7,997.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Drill Press Product Grouping
Production Drill Presses
Drive Type
Geared Head
Swing
20 in
Voltage
230V AC
Motor HP
2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
354024
Zoro #
G9947332
UPC #
662755803857
Country of Origin
Taiwan, Province of China

Dimensions

Chuck Size
1/2 in
Quill Dia.
3 in
Overall Width
32 in
Overall Height
71 in
Base Size
26 in x 18 in
Table Slot Size
5/8 in
Overall Depth
24 in
Column Dia.
4 1/2 in
Maximum Spindle-to-Table Height
30 1/2 in
Maximum Overall Height
71 in
Quill Diameter
3 in
Table Slot Width
5/8 in
Overall Length
32 in
Table Length
21 3/4 in
Maximum Spindle-to-Base Height
44 15/16 in
Base Width
18 in
Base Length
26 in
Table Width
19 1/2 in
Column Diameter
4 1/2 in

Description

Floor Drill Press, Primary Material Application Metal, Power Down Feed Included Yes, Drill Press Type Floor Stand, Drill Press Application Drilling, Speed Control Fixed, Speed Adjustment Gear Head, Swing 20 in, Spindle-to-Column Distance 10 in, Horsepower 2 hp, Voltage 230V AC, Spindle Taper 3MT, Number of Speeds 12, Chuck Size 1/2 in, Chuck Style Keyed, Guard Included Yes, Coolant System No, Quill Diameter 3 in, Drilling Capacity in Steel 1 1/4 in, Drilling Capacity in Stainless Steel 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.