Zoro Homepage
This item is Discontinued.
Jet Hand Chain Hoist With 15ft Lift, 10-Ton S90-1000-15

Hand Chain Hoist With 15ft Lift, 10-Ton (Discontinued)

  • Mfr # S90-1000-15
  • Zoro # G4284808
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S90-1000-15
Zoro #
G4284808
UPC #
731325219043
Country of Origin
China

Dimensions

Housing Length
22 in
Housing Width
19.2 in
Housing Depth
16.3 in

Details

Load Capacity
22,000 lb
Hoist Lift
15 ft
Hoist Overload Protection
No
Pull to Lift Rated Load
96 lb
Item
Hand Chain Hoist with 15ft Lift,10-Ton

Description

Hand Chain Hoist with 15ft Lift,10-Ton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.