Zoro Homepage

Hand Chain Hoist With 20ft Lift, 3-Ton

  • Mfr # S90-300-20

  • Zoro # G4284631


product price: $744.99
/ea
Free Shipping & Returns

Key Features

Housing Length
15 in
Housing Width
11 in
Housing Depth
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S90-300-20
Zoro #
G4284631
UPC #
731325218978
Country of Origin
China

Dimensions

Housing Length
15 in
Housing Width
11 in
Housing Depth
8.5 in

Details

Item
Hand Chain Hoist with 20ft Lift,3-Ton

Description

Hand Chain Hoist with 20ft Lift,3-Ton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.