Zoro Homepage

Heat Resistant Hose, 19inLx2inW

  • Mfr # 414813

  • Zoro # G4054167


product price: $154.99
/ea
Free Shipping & Returns

Key Features

For Use With
Dust Collectors
Height (In.)
2
Length (In.)
19
Function
Dust Collection
Dia. (In.)
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414813
Zoro #
G4054167
UPC #
731325450538
Country of Origin
Taiwan, Province of China

Dimensions

Height (In.)
2
Length (In.)
19
Dia. (In.)
3
Overall Length
2 ft
Overall Width
2 in
Overall Dia.
3 in

Details

Item
Heat Resistant Dust Collection Hose
For Use With
Dust Collectors
Function
Dust Collection
Features
Heat Resistance to 180 Degrees F

Description

Heat Resistant Dust Collection Hose, Product Type Heat Resistant Dust Collection Hose, Overall Dia. 3 in, Overall Length 2 ft, Overall Width 2 in, Compatible with Manufacturer Model Number JDC-500, JDC-501, JDCS-505

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.