Zoro Homepage

Helical Head Benchtop Jointer

  • Mfr # 718600

  • Zoro # G104420183


product price: $1,439.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Iron
Overall Depth
30 in
Tool Weight
71 lb
Voltage
115V
Overall Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
718600
Zoro #
G104420183
UPC #
731325840902
Country of Origin
China

Dimensions

Overall Depth
30 in
Overall Width
13 in
Overall Height
20 in
Table Width
6 1/4 in
Blade Length
9/16 in
Cord Length
6 ft
Fence Height
4 3/8 in
Table Length
28 5/8 in
Blade Width
9/16 in
Dust Port Diameter
2 1/2 in
Head Diameter
2 in
Depth of Cut
6 in
Blade Thickness
1/8 in
Fence Length
22 3/4 in

Details

Item
Helical Head Benchtop Jointer
Material
Cast Iron
Tool Weight
71 lb
Voltage
115V
Phase
Single-Phase
Includes
(4) Mounting Brackets, Push Stick, Safety Push Block
Current
15 A
Jointing Capacity
6 in
Tilting Angle
45 Degrees
Power Source
Corded
Included Fence
Yes
Cutter Speed
10,000 RPM
Rabbeting Capacity
1/8 in
Jointer Type
Benchtop
Horsepower
1 hp
Kit Contents
(14) Carbide Tipped Helical Head Blades
Number of Blades
14
Cutter Type
Helical Head

Description

Helical Head Benchtop Jointer, Jointer Type Benchtop, Power Source Corded, Voltage 115V, Phase Single-Phase, Current 15 A, Horsepower 1 hp, Jointing Capacity 6 in, Depth of Cut 6 in, Cutter Speed 10,000 RPM, Cutter Type Helical Head, Table Length 28 5/8 in, Table Width 6 1/4 in, Kit Contents (14) Carbide Tipped Helical Head Blades, Includes (4) Mounting Brackets, Push Stick, Safety Push Block, Tool Weight 71 lb, Blade Length 9/16 in, Blade Thickness 1/8 in, Blade Width 9/16 in, Cord Length 6 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.