Zoro Homepage

Horizontal Band Saw, HP 1,115/230 V

  • Mfr # 413460

  • Zoro # G9828795


product price: $3,495.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Cutting Capacity Rectangle
8" x 11-1/4"
Cutting Capacity Round
5"
Cutting Capacity Square
8 in
Voltage
115/230V AC
HP
1 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
413460
Zoro #
G9828795
UPC #
731325516623
Country of Origin
Taiwan, Province of China

Dimensions

Max. Thickness of Cut
8"
Max. Blade Length
93 in
Min. Blade Width
3/4 in
Min. Blade Length
93 in
Overall Width
19 in
Overall Depth
51 in
Overall Height
43 in
Max. Blade Width
3/4 in
Blade Thickness
0.035 in
Blade Length
93 in
Throat Depth - Vertical
12 in

Description

Band Saw, Band Saw Type Combination Horizontal/Vertical, Band Saw Operation Manual, Voltage 115/230V AC, Phase 1, Rectangular Cutting Capacity - Horizontal 8 in x 11 1/4 in, Throat Depth - Vertical 12 in, Round Cutting Capacity - Horizontal 5 in, SFPM Range 145 to 245 SFPM, Miter Angle Range 45 Degrees , 90 Degrees , Number of Speed Settings 3, Material Application Metal, Blade Length 93 in, Max. Blade Width 3/4 in, Min. Blade Width 3/4 in, Cutting Capacity Square 8 in, Power Source Corded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.