Zoro Homepage

Horizontal Band Saw, HP 1-1/2,115/230 V

  • Mfr # 414450

  • Zoro # G2313245


product price: $5,224.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Cutting Capacity Rectangle
8" x 13"
Cutting Capacity Round
8"
Cutting Capacity Square
8 in
Voltage
115/230V AC
HP
1.5 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414450
Zoro #
G2313245
UPC #
662756108203
Country of Origin
Taiwan, Province of China

Dimensions

Max. Thickness of Cut
7"
Max. Blade Length
114 1/2 in
Overall Height
48 in
Min. Blade Width
1/8 in
Overall Depth
23 in
Min. Blade Length
114 1/2 in
Blade Thickness
0.035 in
Overall Width
62 1/2 in
Blade Wheels Dia.
12 in
Max. Blade Width
1 in
Blade Length
114 1/2 in

Description

Band Saw, Band Saw Type Horizontal, Band Saw Operation Manual, Voltage 115/230V AC, Phase 1, Rectangular Cutting Capacity - Horizontal 9 in x 13 in, Round Cutting Capacity - Horizontal 9 in, SFPM Range 82 to 235 SFPM, Miter Angle Range 45 Degrees , 90 Degrees , Number of Speed Settings 4, Material Application Metal, Blade Length 114 1/2 in, Max. Blade Width 1 in, Min. Blade Width 1/8 in, Cutting Capacity Square 8 in, Power Source Corded, Blade Thickness 0.035 in, Blade Wheels Dia. 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.