Horizontal Band Saw, HP 1-1/2,115/230 V
Mfr # 414468
Zoro # G9828804
product price: $6,113.99
/eaKey Features
Cutting Capacity Rectangle
4" x 16" x 12"
Cutting Capacity Round
9"
Cutting Capacity Square
8 in
Voltage
115/230V AC
HP
1.5 hp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
414468
Zoro #
G9828804
UPC #
662755607745
Country of Origin
Taiwan, Province of China
Dimensions
Max. Thickness of Cut
8"
Max. Blade Length
119 1/2 in
Blade Thickness
0.032 in
Overall Height
42 in
Max. Blade Width
1 in
Blade Wheels Dia.
13 in
Overall Width
28 in
Overall Depth
65 in
Blade Length
119 1/2 in
Description
Band Saw, Band Saw Type Horizontal, Band Saw Operation Manual, Voltage 115/230V AC, Phase 1, Rectangular Cutting Capacity - Horizontal 8 1/2 in x 14 in, 9 in x 16 in, Round Cutting Capacity - Horizontal 9 in, SFPM Range 82 to 235 SFPM, Miter Angle Range 45 Degrees , 90 Degrees , Number of Speed Settings 4, Material Application Metal, Blade Length 119 1/2 in, Max. Blade Width 1 in, Cutting Capacity Square 8 in, Power Source Corded, Blade Thickness 0.032 in, Blade Wheels Dia. 13 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.