Zoro Homepage

Horizontal Band Saw, HP 1-1/2,230 V

  • Mfr # 414467

  • Zoro # G9816773


product price: $6,179.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.

Key Features

Cutting Capacity Rectangle
8-3/4" x 7"
Cutting Capacity Round
8-3/4"
Cutting Capacity Square
8.75 in
Voltage
230V AC
HP
1.5 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414467
Zoro #
G9816773
UPC #
19907118008
Country of Origin
Taiwan, Province of China

Dimensions

Max. Blade Length
96 1/2 in
Overall Depth
51 in
Overall Height
59 1/4 in
Max. Blade Width
1 in
Blade Thickness
0.035 in
Blade Wheels Dia.
11.625 in
Overall Width
33 in
Blade Length
96 1/2 in

Description

Band Saw, Band Saw Type Horizontal, Band Saw Operation Semi-Automatic, Voltage 230V AC, Phase 3, Rectangular Cutting Capacity - Horizontal 8 3/4 in x 7 in, Round Cutting Capacity - Horizontal 8 3/4 in, SFPM Range 137 to 275 SFPM, Miter Angle Range 45 Degrees ,60 Degrees ,90 Degrees , Number of Speed Settings 2, Material Application Metal, Blade Length 96 1/2 in, Max. Blade Width 1 in, Cutting Capacity Square 8.75 in, Power Source Corded, Blade Thickness 0.035 in, Blade Wheels Dia. 11.625 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.