Zoro Homepage

Horizontal Band Saw, HP 1/2,115 V

  • Mfr # 414453

  • Zoro # G9816861


product price: $1,802.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Cutting Capacity Rectangle
7-1/2" x 5"
Cutting Capacity Round
5"
Cutting Capacity Square
5 in
Voltage
115V AC
HP
0.5 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414453
Zoro #
G9816861
UPC #
662756090959
Country of Origin
Taiwan, Province of China

Dimensions

Max. Blade Length
68 in
Overall Depth
37 in
Max. Blade Width
1/2 in
Blade Thickness
0.025 in
Overall Width
16 in
Overall Height
37 in
Blade Length
68 in

Description

Band Saw, Band Saw Type Horizontal, Band Saw Operation Manual, Voltage 115V AC, Phase 1, Rectangular Cutting Capacity - Horizontal 7 1/2 in x 5 in, Round Cutting Capacity - Horizontal 5 in, SFPM Range 80 to 200 SFPM, Miter Angle Range 45 Degrees , 90 Degrees , Number of Speed Settings 3, Material Application Metal, Blade Length 68 in, Max. Blade Width 1/2 in, Cutting Capacity Square 5 in, Power Source Corded, Blade Thickness 0.025 in, Amps AC 9.0/4.5 A, Hz 60 Hz, HP 0.5 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.