Zoro Homepage

Horizontal Band Saw, HP 1/2,115 V

  • Mfr # 414461

  • Zoro # G5542677


product price: $1,794.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Cutting Capacity Rectangle
5" x 7-1/2"
Cutting Capacity Round
5"
Cutting Capacity Square
5 in
Voltage
115V AC
HP
0.5 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414461
Zoro #
G5542677
UPC #
19907633013
Country of Origin
Taiwan, Province of China

Dimensions

Max. Thickness of Cut
5"
Max. Blade Length
68 1/2 in
Blade Thickness
0.025 in
Overall Depth
37 in
Max. Blade Width
1/2 in
Min. Blade Length
68 1/2 in
Overall Height
37 in
Overall Width
16 in
Min. Blade Width
1/2 in
Blade Length
68 1/2 in

Description

Band Saw, Band Saw Type Horizontal, Band Saw Operation Manual, Voltage 115V AC, Phase 1, Rectangular Cutting Capacity - Horizontal 7 1/2 in x 5 in, Round Cutting Capacity - Horizontal 5 in, SFPM Range 85 to 200 SFPM, Miter Angle Range 45 Degrees , 90 Degrees , Number of Speed Settings 3, Material Application Metal, Blade Length 68 1/2 in, Max. Blade Width 1/2 in, Min. Blade Width 1/2 in, Cutting Capacity Square 5 in, Power Source Corded, Blade Thickness 0.025 in, Amps AC 9.0/4.5 A, Hz 60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.