Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Band Saw 414473 6-1/2" x 18" or 10" x 16" Rectangle, 10" Round, 10 in Square, 230V AC V, 2 HP

  • Mfr # 414473

  • Zoro # G9828786


product price: $7,170.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Cutting Capacity Rectangle
6-1/2" x 18" or 10" x 16"
Cutting Capacity Round
10"
Cutting Capacity Square
10 in
Voltage
230V AC
HP
2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414473
Zoro #
G9828786
UPC #
731325516630
Country of Origin
Taiwan, Province of China

Dimensions

Max. Thickness of Cut
10"
Max. Blade Length
130 1/2 in
Blade Thickness
0.032 in
Overall Width
28 in
Blade Wheels Dia.
14 in
Max. Blade Width
1 in
Overall Height
42 3/4 in
Overall Depth
69 in
Blade Length
10 ft 10 1/2 in

Details

Item
Band Saw
Cutting Capacity Rectangle
6-1/2" x 18" or 10" x 16"
Cutting Capacity Round
10"
Cutting Capacity Square
10 in
Voltage
230V AC
HP
2 hp
Speeds
82 to 330 fpm
Miter Capacity
45 Degrees
Corded/Cordless
Corded
Phase
1
Application
Metal
Cutting Angle
45 Degrees
Amps AC
15.0 A
RPM
1725
Hz
60 Hz
Corded/Banded
Corded
Band Saw Type
Horizontal
SFPM Range
82 to 330 SFPM
Round Cutting Capacity - Horizontal
10 in
Band Saw Operation
Manual
Rectangular Cutting Capacity - Horizontal
10 in x 16 in, 6 1/2 in x 18 in
Miter Angle Range
45 Degrees , 90 Degrees
Number of Speed Settings
4
Material Application
Metal
Current
15.0 A
Power Source
Corded
Variable Speed
Yes

Description

The Jet 414473 is a stationary horizontal band saw designed for metal. It features a 2 HP, 230V single-phase motor and a large-capacity cutting head capable of handling rounds up to 10 inches and rectangles up to 10" x 16". The machine is built on a steel base with an integrated cooling system.

Mechanical and Cutting Performance:

  • Rectangle: 10 in x 16 in or 6-1/2 in x 18 in.
  • Miter Capacity: The head pivots to allow for 45-degree miter cuts.
  • Blade Speed: Features four speed settings ranging from 82 to 330 SFPM (Surface Feet Per Minute)
  • Drive System: Powered by a 1725 RPM motor. Construction and Physical Data:
    • Frame: Cast iron bow and head
    • Base: Includes a built-in chip tray and a self-contained coolant system.
    • Dimensions: 69" Depth x 28" Width x 42-3/4" Height.
    • Electrical: 230V AC, 15.0 Amps, 60 Hz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.