Zoro Homepage

Horizontal Band Saw, HP 2,460 V

  • Mfr # 414499

  • Zoro # G9816834


product price: $9,252.99
/ea
Item requires special delivery charges. A $520.00 per item surcharge will be applied.

Key Features

Cutting Capacity Rectangle
9" x 16"
Cutting Capacity Round
10"
Cutting Capacity Square
10 in
Voltage
460V AC
HP
2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414499
Zoro #
G9816834
UPC #
662756141668
Country of Origin
Taiwan, Province of China

Dimensions

Max. Blade Length
135 in
Overall Width
33 in
Overall Depth
75 1/2 in
Max. Blade Width
1 in
Overall Height
41 in
Blade Wheels Dia.
14 in
Blade Thickness
0.035 in
Blade Length
11 ft 3 in

Description

Band Saw, Band Saw Type Horizontal, Band Saw Operation Manual, Voltage 460V AC, Phase 3, Rectangular Cutting Capacity - Horizontal 10 in x 10 in, 7 in x 16 in, Round Cutting Capacity - Horizontal 10 in, SFPM Range 100 to 350 SFPM, Miter Angle Range 45 Degrees , 90 Degrees , Number of Speed Settings Continuous, Material Application Metal, Blade Length 11 ft 3 in, Max. Blade Width 1 in, Cutting Capacity Square 10 in, Power Source Corded, Blade Thickness 0.035 in, Blade Wheels Dia. 14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.