Zoro Homepage

Horizontal Band Saw, HP 3,230/460 V

  • Mfr # 414476

  • Zoro # G9816825


product price: $18,821.99
/ea
Item requires special delivery charges. A $530.00 per item surcharge will be applied.

Key Features

Cutting Capacity Rectangle
12" x 35"
Cutting Capacity Round
12"
Cutting Capacity Square
12 in
Voltage
230V AC
HP
3 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414476
Zoro #
G9816825
UPC #
662756090997
Country of Origin
Taiwan, Province of China

Dimensions

Max. Blade Length
156 in
Overall Width
31 1/2 in
Min. Blade Width
1 in
Max. Blade Width
1 in
Blade Thickness
0.035 in
Overall Height
53 in
Overall Depth
87 in
Blade Wheels Dia.
17 in
Blade Length
13 ft

Description

Band Saw, Band Saw Type Horizontal, Band Saw Operation Semi-Automatic, Voltage 230V AC, Phase 3, Rectangular Cutting Capacity - Horizontal 12 in x 20 in, Round Cutting Capacity - Horizontal 12 in, SFPM Range 82 to 262 SFPM, Miter Angle Range 45 Degrees , 90 Degrees , Number of Speed Settings Continuous, Material Application Metal, Blade Length 13 ft, Max. Blade Width 1 in, Min. Blade Width 1 in, Cutting Capacity Square 12 in, Power Source Corded, Blade Thickness 0.035 in, Blade Wheels Dia. 17 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.