Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Horizontal Band Saw, HP 3,440 V

  • Mfr # 414476-4

  • Zoro # G9816816


product price: $18,452.99
/ea
Additional $415.00 delivery surcharge applies per item.
See details

Key Features

Cutting Capacity Rectangle
12" x 20"
Cutting Capacity Round
12"
Cutting Capacity Square
12 in
Voltage
460V AC
HP
3 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414476-4
Zoro #
G9816816
UPC #
662755117244
Country of Origin
Taiwan, Province of China

Dimensions

Max. Blade Length
156 in
Blade Wheels Dia.
17 in
Max. Blade Width
1 in
Overall Depth
87 in
Overall Height
53 in
Blade Thickness
0.035 in
Overall Width
37 1/2 in
Blade Length
13 ft

Details

Item
Band Saw
Cutting Capacity Rectangle
12" x 20"
Cutting Capacity Round
12"
Cutting Capacity Square
12 in
Voltage
460V AC
HP
3 hp
Speeds
82 to 262 fpm
Corded/Banded
Corded
Corded/Cordless
Corded
Includes
Coolant System; 1 in Bi Metal Blade; Adjustable Material Stop
Phase
3
Application
Metal
Hz
60 Hz
RPM
1725
Band Saw Type
Horizontal
Miter Angle Range
45 Degrees , 90 Degrees
Number of Speed Settings
Continuous
SFPM Range
82 to 262 SFPM
Material Application
Metal
Rectangular Cutting Capacity - Horizontal
12 in x 20 in
Band Saw Operation
Semi-Automatic
Round Cutting Capacity - Horizontal
12 in
Power Source
Corded
Variable Speed
Yes

Description

Band Saw, Band Saw Type Horizontal, Band Saw Operation Semi-Automatic, Voltage 460V AC, Phase 3, Rectangular Cutting Capacity - Horizontal 12 in x 20 in, Round Cutting Capacity - Horizontal 12 in, SFPM Range 82 to 262 SFPM, Miter Angle Range 45 Degrees , 90 Degrees , Number of Speed Settings Continuous, Material Application Metal, Blade Length 13 ft, Max. Blade Width 1 in, Cutting Capacity Square 12 in, Power Source Corded, Blade Thickness 0.035 in, Blade Wheels Dia. 17 in, Hz 60 Hz, HP 3 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.