Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Horizontal Miter Band Saw, HP 2,220/440 V

  • Mfr # 414475

  • Zoro # G0622535


product price: $11,075.99
/ea
Item requires special delivery charges. A $415.00 per item surcharge will be applied.

Key Features

Cutting Capacity Rectangle
9" x 16"
Cutting Capacity Round
10"
Cutting Capacity Square
10 in
Voltage
230/460V AC
HP
2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414475
Zoro #
G0622535
UPC #
662756091024
Country of Origin
Taiwan, Province of China

Dimensions

Max. Thickness of Cut
7"
Max. Blade Length
135 in
Blade Thickness
0.035 in
Overall Depth
79 in
Overall Height
41 in
Overall Width
31 in
Blade Wheels Dia.
14 in
Min. Blade Width
1 in
Max. Blade Width
1 in
Min. Blade Length
135 in
Blade Length
11 ft 3 in

Details

Item
Band Saw
Cutting Capacity Rectangle
9" x 16"
Cutting Capacity Round
10"
Cutting Capacity Square
10 in
Voltage
230/460V AC
HP
2 hp
Speeds
100 to 350 fpm
Miter Capacity
0 Degrees to 45 Degrees
Corded/Cordless
Corded
RPM
1725
Corded/Banded
Corded
Includes
8 gal/1 gpm Coolant System; Rapid Acting (3) Jaw Vise; (1) Blade
Features
(6) Contact Point Blade Guide, Adjustable Work Stop, Automatic Shutoff At End of Cut, Cast Iron Construction with (1) Piece Wheel Covers, Oil Bath Drive Train
Hz
60 Hz
Application
Metal
Cutting Angle
0 Degrees to 45 Degrees
Phase
3
Amps AC
15.0 A
Round Cutting Capacity - Horizontal
10 in
Rectangular Cutting Capacity - Horizontal
10 in x 14 in, 2 in x 16 in
Number of Speed Settings
Continuous
Miter Angle Range
45 Degrees , 90 Degrees
Band Saw Operation
Semi-Automatic
Band Saw Type
Horizontal
SFPM Range
100 to 350 SFPM
Material Application
Metal
Current
15.0 A
Power Source
Corded
Variable Speed
Yes

Description

Band Saw, Band Saw Type Horizontal, Band Saw Operation Semi-Automatic, Voltage 230/460V AC, Phase 3, Rectangular Cutting Capacity - Horizontal 10 in x 14 in, 2 in x 16 in, Round Cutting Capacity - Horizontal 10 in, SFPM Range 100 to 350 SFPM, Miter Angle Range 45 Degrees , 90 Degrees , Number of Speed Settings Continuous, Material Application Metal, Blade Length 11 ft 3 in, Max. Blade Width 1 in, Min. Blade Width 1 in, Cutting Capacity Square 10 in, Power Source Corded, Blade Thickness 0.035 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.