Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Horizontal/Vertical Bandsaw, 115/230V, HVBS-712D

  • Mfr # 414560

  • Zoro # G4054060


product price: $2,462.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Cutting Capacity Rectangle
7" x 12"
Cutting Capacity Round
7"
Cutting Capacity Square
7 in
Voltage
115/230V AC
HP
0.75 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414560
Zoro #
G4054060
UPC #
731325452525
Country of Origin
Taiwan, Province of China

Dimensions

Max. Thickness of Cut
7"
Max. Blade Length
93 in
Overall Height
44 in
Overall Width
17 in
Blade Wheels Dia.
11.75 in
Max. Blade Width
3/4 in
Table Dimensions
12 in x 12 in
Overall Depth
48 in
Blade Thickness
0.032 in
Blade Length
93 in
Throat Depth - Vertical
7 in

Details

Item
Band Saw
Cutting Capacity Rectangle
7" x 12"
Cutting Capacity Round
7"
Cutting Capacity Square
7 in
Voltage
115/230V AC
HP
0.75 hp
Speeds
86 to 260 fpm
Miter Capacity
45 Degrees
Cutting Angle
90 Degrees and 45 Degrees
Corded/Banded
Corded
Includes
Bi-Metal Blade
Amps AC
9.8/4.9 A
RPM
1720
Application
Metal
Hz
60 Hz
Corded/Cordless
Corded
Phase
1
Round Cutting Capacity - Horizontal
7 in
Material Application
Metal
SFPM Range
86 to 260 SFPM
Miter Angle Range
45 Degrees , 90 Degrees
Band Saw Operation
Manual
Number of Speed Settings
4
Rectangular Cutting Capacity - Horizontal
7 in x 12 in
Band Saw Type
Combination Horizontal/Vertical
Current
9.8/4.9 A
Power Source
Corded
Variable Speed
Yes

Description

Band Saw, Band Saw Type Combination Horizontal/Vertical, Band Saw Operation Manual, Voltage 115/230V AC, Phase 1, Rectangular Cutting Capacity - Horizontal 7 in x 12 in, Throat Depth - Vertical 7 in, Round Cutting Capacity - Horizontal 7 in, SFPM Range 86 to 260 SFPM, Miter Angle Range 45 Degrees , 90 Degrees , Number of Speed Settings 4, Material Application Metal, Blade Length 93 in, Max. Blade Width 3/4 in, Cutting Capacity Square 7 in, Power Source Corded, Blade Thickness 0.032 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.