Zoro Homepage
This item is Discontinued.
Jet Ice Undercounter Ice Maker, 96 lb. Half Dice, 20-1/2"W 44R216

Undercounter Ice Maker, 96 lb. Half Dice, 20-1/2"W (Discontinued)

  • Mfr # 44R216
  • Zoro # G5745397
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44R216
Zoro #
G5745397
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width - Ice Machines
20 1/2 in
Overall Height - Ice Machines
30 in
Overall Depth - Ice Machines
22 1/2 in
Cord Length
6 ft
Overall Depth
22 1/2 in
Overall Height
30 in
Overall Width
20 1/2 in

Details

Item - Ice Machines
Ice Maker
Item
Ice Maker
Ice Machine Style
Undercounter
Ice Production per Day
96 lb
Ice Machine Storage Capacity
29 lb
Cube Type
Half Dice
Condenser Cooling - Ice Machines
Air
Voltage - Ice Machines
115V
Condenser Cooling
Air
Includes
Ice Scoop, 6" Adjustable Legs, Plug
Control Type - Ice Dispensers
Not a Dispenser
Voltage
115V
Amps
15
Color
Stainless Steel/Black
Ice Storage Capacity
29 lb.
Agency Compliance
ETL, AHRI, CE
Water Supply Connection Type
1/4 in OD Copper Tubing

Description

Ice Maker, Ice Machine Style Undercounter, Ice Machine Storage Capacity 29 lb, Ice Production per Day 96 lb, Cube Type Half Dice, Condenser Cooling Air, Control Type - Ice Dispensers Not a Dispenser, Voltage 115V, Overall Height 30 in, Overall Width 20 1/2 in, Overall Depth 22 1/2 in, Water Supply Connection Type 1/4 in OD Copper Tubing, Color Stainless Steel/Black, Cord Length 6 ft, Amps 15, Ice Scoop, 6 in Adjustable Legs, Plug, ETL, AHRI, CE

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.