Zoro Homepage

Industrial Belt Finishing Machine, 230V

  • Mfr # 414601

  • Zoro # G9878671


product price: $2,985.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

HP
1 1/2 hp
Belt Size (In.)
6 x 48
Belt SFPM
2,850 SFPM
Corded/Cordless
Corded
Voltage
460V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414601
Zoro #
G9878671
UPC #
662756096111
Country of Origin
Taiwan, Province of China

Dimensions

Belt Size (In.)
6 x 48
Overall Height (In.)
58 in
Dust Collection Port Size (In.)
1 1/2 in
Platen Size (In.)
6-1/4 x 14-3/4
Overall Depth (In.)
29 in
Overall Width (In.)
16 in
Tool Length
29 in
Belt Width
6 in
Belt Table Width
7 3/8 in
Dust Collection Port Size
1 1/2 in
Tool Width
16 in
Tool Height
58 in
Belt Table Length
14 3/4 in
Platen Length
14 3/4 in
Platen Width
6 1/4 in
Belt Length
48 in

Description

Belt Finishing Machine, Product Type Belt Grinder, Compatible Workpiece Material Metal, Voltage 230/460 V, Phase Three-Phase, Horsepower 1.5 hp, Mounting Location Floor Standing, Belt Width 6 in, Belt Length 48 in, Belt Speed 2,850 SFPM, Speed Settings Fixed, Belt Table Width 7 3/8 in, Belt Table Length 14 3/4 in, Number of Speeds 1, Dust Collection Port Size 1 1/2 in, Tool Series J-4300, Belt Orientation Horizontal, Vertical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.