Zoro Homepage
This item is Discontinued.
Edwards Ironworker, 460V AC, 40 A, 5 Stations IW100DX-3P460-AC

Ironworker, 460V AC, 40 A, 5 Stations (Discontinued)

  • Mfr # IW100DX-3P460-AC
  • Zoro # G4024757
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IW100DX-3P460-AC
Zoro #
G4024757
UPC #
731325554274
Country of Origin
United States

Dimensions

Overall Length
56 in
Overall Width
45 1/2 in
Punch Throat Depth
11 in
Overall Height
63 1/8 in

Details

Item
Ironworker
Series
IW100DX
Application
Bend, Notch, Punch, Shear
Features
Powerlink Sys
Phase
Three-Phase
Number of Stations
5
Horsepower
10 hp
Nominal Voltage + Phase
460V AC ; Three-Phase
Included Tool Types
Punch
Punch Capacity Mild Steel
1 in
Tool Weight
5,180 lb
Nominal Voltage
460V AC
Voltage
460V AC
Power Source
Corded
Actuation
Foot Pedal
Standards
ANSI B11.5-1988(02), ETL Certified
Current
40 A
External Hydraulic Output Force
100 Tonf

Description

Ironworker, Voltage 460V AC, Phase Three-Phase, Current 40 A, External Hydraulic Output Force 100 Tonf, Number of Stations 5, Included Tool Types Punch, Punch Capacity Mild Steel 1 in, Punch Throat Depth 11 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.