JAT-410, 1/8" Straight Pencil Die Grinder,
- Mfr # JT9-505410
- Zoro # G523648755
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Min. Hose Size
3/8 in
Motor HP
0.25 HP
Air Inlet
1/4 in
Body Type
Straight Pencil
Sound Pressure
81 dBA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JT9-505410
- Zoro #
- G523648755
- UPC #
- 731325792690
- Country of Origin
- Taiwan, Province of China
Dimensions
- Min. Hose Size
- 3/8 in
- Overall Length
- 5.36 in
Details
- Motor HP
- 0.25 HP
- Air Inlet
- 1/4 in
- Body Type
- Straight Pencil
- Sound Pressure
- 81 dBA
- Free Speed
- 70,000 rpm
- Sound Power
- 86 dBA
- Air Consumption
- 5.5 CFM
- Horsepower
- 0.1 hp
- Vibration Value
- 1.1 m/s²
- Air Pressure
- 90 psi
Description
The combination of precision and speed with the backbone of utility is what sets the JAT-410 apart from its competitors. This Straight Pencil Die Grinder has less vibration than the competition which gives you greater precision for those more delicate projects.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.