JAT-730 Replacement 5" Round Sanding Pad for JSM-603.5 Palm Sander,
- Mfr # JT9-JSM-603.5P
- Zoro # G623648754
product price:Â
$
21.99
/ea
Key Features
Thread Pitch
5-16-24
Max. RPM
10,000 rpm
Material
Vinyl
Disc Diameter
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JT9-JSM-603.5P
- Zoro #
- G623648754
- UPC #
- 662755109935
- Country of Origin
- Taiwan, Province of China
- Thread Pitch
- 5-16-24
- Max. RPM
- 10,000 rpm
- Material
- Vinyl
Dimensions
- Disc Diameter
- 5 in
Description
This 5 in. sanding pad is designed specifically for the JET JSM 603.5 Orbital Palm Sander. Accept nothing less than original JET quality replacement parts.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.