JAT-731, Hook and Loop 6" Sanding Pad,
- Mfr # JT9-JAT731-34
- Zoro # G323648757
product price:Â
$
50.75
/ea
Key Features
Style
Hook & Loop
Disc Diameter
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JT9-JAT731-34
- Zoro #
- G323648757
- UPC #
- 731325441574
- Country of Origin
- Taiwan, Province of China
- Style
- Hook & Loop
Dimensions
- Disc Diameter
- 6 in
Description
This Sanding Pad is 6 inches to fit around the bottom of your sanding power tool. The Tools You Need For Your Most Demanding Jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.