Zoro Homepage

Jaw Inserts, Steel

  • Mfr # 28814-008

  • Zoro # G809843317


product price: $116.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
8100M
For Vise Jaw Width
10 in
Compatible with Series
Mechanics Pro
Includes
Screws
Compatible with Manufacturer Model Number
8100M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28814-008
Zoro #
G809843317
UPC #
731325768152
Country of Origin
China

Dimensions

For Vise Jaw Width
10 in

Details

Item
Jaw Inserts
For Use With Mfr. Model Number
8100M
Compatible with Series
Mechanics Pro
Includes
Screws
Compatible with Manufacturer Model Number
8100M
Compatible with Brand
Wilton
Material
Steel
Compatible Manufacturer Part Number
8100M
Compatible Manufacturer Model Number
8100M
Compatible with Manufacturer Model No.
8100M
Compatible with Mfr. Model No.
8100M
For Use with Mfr Model Number
8100M
Compatible Pump Manufacturer Part Number
8100M
Compatible Mfr. Model Number
8100M

Description

Jaw Inserts, Product Type Serrated Jaw Inserts, For Vise Jaw Width 10 in, Material Steel, Compatible with Brand Wilton, Compatible with Manufacturer Model Number 8100M, Compatible with Series Mechanics Pro, Includes Screws

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.