JCT-3645, 4" Open Hndl Chipping Hammer
Mfr # JCT-3645
Zoro # G1659198
product price: $774.99
/ea
Free Shipping & Returns
Key Features
Overall Length
16-5/8 in
Piston Stroke
4 in
Air Inlet
3/8" NPT
Bore Size
1-1/8 in
Shank Bushing Style
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JCT-3645
Zoro #
G1659198
UPC #
731325506518
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
16-5/8 in
Bore Size
1-1/8 in
Min. Air Hose Dia.
1/2 in
Shank Bushing Size
0.58 in
Details
Item
JCT-3645,4" Open Hndl Chipping Hammer
Piston Stroke
4 in
Air Inlet
3/8" NPT
Shank Bushing Style
Hex
Blows Per Minute
1400
Vibration
23.5 m/s2
Noise Level
98 dBA
Air Consumption
9 CFM
Description
JCT-3645,4 In. Open Hndl Chipping Hammer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.