Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Jet Jet-5000, 1-1/2In. Square Drive Impact W 505955

Jet-5000, 1-1/2In. Square Drive Impact W (Discontinued)

  • Mfr # 505955
  • Zoro # G1156517
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
505955
Zoro #
G1156517
UPC #
662755112843
Country of Origin
Japan

Dimensions

Min. Hose Size
3/4"
Square Drive Size
1-1/2"

Details

Air Inlet
1/2" NPT
Blows per Minute
500
Duty
Heavy Duty
Free Speed
3,000 rpm
Handle Type
D-Handle
Housing Material
Lightweight Carbon Composite, Or Heavy-Duty All-Steel
Max. Bolt Capacity
2"
Max. Torque
3400 ft.-lb.
Torque Range
680 to 2720 ft.-lb.
Item
Jet-5000, 1-1/2In. Square Drive Impact W

Description

Jet-5000, 1-1/2In. Square Drive Impact W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.