Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
321850
Zoro #
G9879527
UPC #
662756130082
Country of Origin
China
Dimensions
Overall Height
48.625 in
Overall Length
94 in
Gap Length (In.)
7-7/8
Overall Width
39.312 in
Description
Jet Lathe, Voltage 230, Overall Height 48.625 in, Overall Length 94 in, Overall Width 39.312 in, Tailstock Taper MT-4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.