Jhj-12-1/2, 12-1/2 Ton
Mfr # 453312
Zoro # G0671557
product price: $207.99
/ea
Free Shipping & Returns
Key Features
Standards
ANSI/ASME B30.1, PALD 1
Load Capacity
12.5 ton
Work Orientation
Horizontal
Extension Screw Length
3 1/8 in
Lifting Actuator
Manual Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
453312
Zoro #
G0671557
UPC #
662755103148
Country of Origin
Japan
Dimensions
Extension Screw Length
3 1/8 in
Base Width
4 1/8 in
Base Length
6 1/2 in
Minimum Height
9 1/2 in
Maximum Lift Height
18 1/2 in
Details
Item
High-Clearance Bottle Jacks
Standards
ANSI/ASME B30.1, PALD 1
Load Capacity
12.5 ton
Work Orientation
Horizontal
Lifting Actuator
Manual Handle
Features
Includes
Pump Handle
Power Source
Mechanical
Jack Type
Bottle Jack
Body Material Finish
Chrome Plated
Description
High-Clearance Bottle Jacks, Jack Type Bottle Jack, Load Capacity 12.5 ton, Lifting Actuator Manual Handle, Maximum Lift Height 18 1/2 in, Power Source Mechanical, Minimum Height 9 1/2 in, Standards ANSI/ASME B30.1, PALD 1, Base Length 6 1/2 in, Base Width 4 1/8 in, Body Material Finish Chrome Plated, Extension Screw Length 3 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.