Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jhj-17-1/2, 17-1/2 Ton

  • Mfr # 453317

  • Zoro # G0671566


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI/ASME B30.1, PALD 1
Maximum Lift Height
20 in
Load Capacity
17.5 ton
Work Orientation
Horizontal
Base Length
7 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453317
Zoro #
G0671566
UPC #
662755103162
Country of Origin
Japan

Dimensions

Maximum Lift Height
20 in
Base Length
7 1/8 in
Extension Screw Length
3 1/8 in
Base Width
4 5/8 in
Minimum Height
10 3/8 in

Details

Item
High-Clearance Bottle Jacks
Standards
ANSI/ASME B30.1, PALD 1
Load Capacity
17.5 ton
Work Orientation
Horizontal
Includes
Pump Handle
Features
Heavy Duty Bases are Electrically Welded, Hydraulic System is Protected from Damage by Internal By-Pass Mechanism, Industrial-Duty Construction, Lifting, Pushing, Spreading, Bending, Pressing or Straightening Capabilities, Operating Temperature range from-4 Degrees F to 158 Degrees F, Precision Machined and Polished Cylinders provide Non-Abrasive, Leak-Free, Precision machined and Polished Cylinders provide Non-Abrasive, Leak-Free, Durable Performance
Body Material Finish
Chrome Plated
Power Source
Mechanical
Lifting Actuator
Manual Handle
Jack Type
Bottle Jack

Description

High-Clearance Bottle Jacks, Jack Type Bottle Jack, Load Capacity 17.5 ton, Lifting Actuator Manual Handle, Maximum Lift Height 20 in, Power Source Mechanical, Minimum Height 10 3/8 in, Standards ANSI/ASME B30.1, PALD 1, Base Length 7 1/8 in, Base Width 4 5/8 in, Body Material Finish Chrome Plated, Extension Screw Length 3 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.