JHJ-22-1/2L, 22-1/2 Ton, Low Profile Hydraulic Bottle Jack, (2 pcs)
- Mfr # JT9-453323K
- Zoro # G424158490
product price:Â
$
263.99
/ea
Free Shipping & Returns
Key Features
Head Dia. (In.)
3 in
Base Size
7-1/4 x 5-1/16 in
Lifting Height Max.
12 in
Lifting Capacity
22.5 t
Lifting Height Min.
7.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JT9-453323K
- Zoro #
- G424158490
- UPC #
- 662755161599
- Country of Origin
- Japan
- Lifting Capacity
- 22.5 t
Dimensions
- Head Dia. (In.)
- 3 in
- Base Size
- 7-1/4 x 5-1/16 in
- Lifting Height Max.
- 12 in
- Lifting Height Min.
- 7.125 in
- Piston Height (In.)
- 6.25 in
Description
JETJHJ Series Hydraulic Bottle Jacks have capacities from 2 to 100 tons, and are available in standard and low profile heights. The pump piston and ram are chrome plated for added corrosive resistance increasing durability. Each JHJ model functions in upright, angled or horizontal positions for increased versatility. JET JHJ Series Hydraulic Bottle Jacks comply with ANSI/ASME B30.1 and PALD-1 standards.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.