Jhj-8, 8 Ton
Mfr # 453308
Zoro # G0671548
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Standards
ANSI/ASME B30.1, PALD 1
Features
Base Width
3 1/2 in
Jack Type
Bottle Jack
Lifting Actuator
Manual Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
453308
Zoro #
G0671548
UPC #
662755103131
Country of Origin
Japan
Dimensions
Base Width
3 1/2 in
Extension Screw Length
2 3/4 in
Minimum Height
7 7/8 in
Maximum Lift Height
15 1/2 in
Base Length
6 in
Details
Item
High-Clearance Bottle Jacks
Standards
ANSI/ASME B30.1, PALD 1
Features
Jack Type
Bottle Jack
Lifting Actuator
Manual Handle
Work Orientation
Horizontal
Body Material Finish
Chrome Plated
Power Source
Mechanical
Includes
Pump Handle
Load Capacity
8 ton
Description
High-Clearance Bottle Jacks, Jack Type Bottle Jack, Load Capacity 8 ton, Lifting Actuator Manual Handle, Maximum Lift Height 15 1/2 in, Power Source Mechanical, Minimum Height 7 7/8 in, Standards ANSI/ASME B30.1, PALD 1, Base Length 6 in, Base Width 3 1/2 in, Body Material Finish Chrome Plated, Extension Screw Length 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.