Zoro Homepage

Jmg-14, Miter Gauge For 14In. Bandsaw

  • Mfr # 708716

  • Zoro # G0608557


product price: $110.99
/ea
Free Shipping & Returns

Key Features

For Use With
14 in Bandsaw
Features
Pivots 30 Degrees Left or Right to Facilitate Angled Cuts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
708716
Zoro #
G0608557
UPC #
662755123313
Country of Origin
Taiwan, Province of China

Details

Item
Jmg-14, Miter Gauge For 14In. Bandsaw
For Use With
14 in Bandsaw
Features
Pivots 30 Degrees Left or Right to Facilitate Angled Cuts

Description

Miter Gauge, Features Pivots 30 Degrees Left or Right to Facilitate Angled Cuts, For Use With 14 in Bandsaw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.