Zoro Homepage

Jointer

  • Mfr # JT1-1373

  • Zoro # G815226968


product price: $3,598.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Material
Cast Iron
Dust Port Diameter
4 in
Power Source
Corded
Horsepower
2 hp
Minimum Airflow for Dust Collection
400 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JT1-1373
Zoro #
G815226968
UPC #
19907931997
Country of Origin
China

Dimensions

Dust Port Diameter
4 in
Depth of Cut
1/8 in
Table Width
9 in
Table Length
72 in
Fence Length
40 1/2 in
Fence Height
5 in
Head Diameter
2 15/16 in

Details

Item
Jointer
Material
Cast Iron
Power Source
Corded
Horsepower
2 hp
Minimum Airflow for Dust Collection
400 cfm
Number of Blades
36
Jointing Capacity
8 in
Included Fence
Yes
Cutter Speed
5,500 RPM
Jointer Type
Floor Standing
Plug Type
Three-Prong
Voltage
230V
Tool Weight
405 lb
Cutter Type
Helical Head
Phase
Single-Phase
Current
38 A
Rabbeting Capacity
8 in
Tilting Angle
45 Degrees , 90 Degrees

Description

Jointer, Jointer Type Floor Standing, Power Source Corded, Voltage 230V, Phase Single-Phase, Horsepower 2 hp, Jointing Capacity 8 in, Depth of Cut 1/8 in, Cutter Speed 5,500 RPM, Cutter Type Helical Head, Table Length 72 in, Table Width 9 in, Tool Weight 405 lb, Dust Port Diameter 4 in, Fence Height 5 in, Fence Length 40 1/2 in, Head Diameter 2 15/16 in, Included Fence Yes, Material Cast Iron, Minimum Airflow for Dust Collection 400 cfm, Number of Blades 36

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.