Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jointer, Steel, 2 HP, 452 lb.

  • Mfr # JWJ-8CS

  • Zoro # G7418875


product price: $2,673.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Steel
Overall Depth
74 in
Corded/Cordless
Corded
Overall Height (In.)
18 1/2 in
Table Length (In.)
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JWJ-8CS
Zoro #
G7418875
UPC #
731325480801
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
74 in
Overall Height (In.)
18 1/2 in
Table Length (In.)
72 in
Overall Length (In.)
74 in
Table Width (In.)
9 in
Overall Width (In.)
25 13/64 in
Depth of Cut (In.)
1/8 in
Overall Width
25 3/16 in
Overall Height
18 1/2 in
Fence Length
38 1/2 in
Fence Height
4 3/4 in
Dust Port Diameter
4 in
Table Length
72 in
Depth of Cut
1/2 in
Blade Length
8 in
Blade Thickness
1/8 in
Blade Width
11/16 in
Table Width
9 in

Details

Item
Jointer
Material
Steel
Corded/Cordless
Corded
Features
Easy to Reach Locks, Extra Long, Heavy-Duty Cast Iron Infeed and Outfeed Tables, Large Handwheels, Rigid Fence
Corded/Banded
Corded
Includes
Dust Chute, Fence Assembly, Stand
Jointing Capacity (In.)
0.5 in
Hz
60
Rabbeting Capacity (In.)
1/2 in
Voltage
230V
Tool Weight (Lb.)
35.4
No Load RPM
5,500 RPM
HP
2 hp
Construction
Steel
Amps
12 A
Head
Straight Knife
Tool Weight
375 lb
Phase
Single-Phase
Minimum Airflow for Dust Collection
350 cfm
Tilting Angle
45 Degrees , 90 Degrees
Cutter Type
Straight Blade
Rabbeting Capacity
1/2 in
Kit Contents
Bare Tool
Number of Blades
3
Power Source
Corded
Included Fence
Yes
Jointer Type
Floor Standing
Current
12 A
Horsepower
2 hp
Cutter Speed
5,500 RPM
Jointing Capacity
8 in

Description

Jointer, Jointer Type Floor Standing, Power Source Corded, Voltage 230V, Phase Single-Phase, Current 12 A, Horsepower 2 hp, Jointing Capacity 8 in, Depth of Cut 1/2 in, Cutter Speed 5,500 RPM, Cutter Type Straight Blade, Table Length 72 in, Table Width 9 in, Kit Contents Bare Tool, Includes Dust Chute, Fence Assembly, Stand, Tool Weight 375 lb, Blade Length 8 in, Blade Thickness 1/8 in, Blade Width 11/16 in, Dust Port Diameter 4 in, Fence Height 4 3/4 in, Fence Length 38 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.