Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JWDS-2550 Drum Sander w/Closed Stand

  • Mfr # JWDS-2550

  • Zoro # G312845709


product price: $3,284.99
/ea
Additional $230.00 delivery surcharge applies per item.
See details

Key Features

Cord Length
6 ft
Dust Collection Port Size
4 in
Maximum Board Width
50 in
Minimum Board Thickness
0 in
Horsepower
1.8 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JWDS-2550
Zoro #
G312845709
UPC #
731325760743
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
6 ft
Dust Collection Port Size
4 in
Maximum Board Width
50 in
Minimum Board Thickness
0 in
Maximum Board Thickness
4 in
Idler Drum length
25 1/4 in
Idler Drum Diameter
5 in
Minimum Board Length
3.3 in
Tool Height
52 in
Tool Length
45 in
Tool Width
24 in

Details

Item
Drum Sander
Horsepower
1.8 hp
Maximum Motor Speed
1,725 RPM
Cabinet Material
Aluminum, Steel
Table Material
Steel
Mounting Location
Floor Standing
Drum Speed Settings
Fixed
Power Source
Corded
Plug Type
Three-Prong
Maximum Feed Speed
10 fpm
Feed Speed Settings
Variable
Tool Weight
183 lb
Tool Series
JWDS

Description

Drum Sander, Product Type Drum Sander, Voltage 115V, Phase Single-Phase, Current 1 A, Horsepower 1.8 hp, Drum Speed Settings Fixed, Maximum Motor Speed 1,725 RPM, Feed Speed Settings Variable, Maximum Feed Speed 10 fpm, Maximum Board Thickness 4 in, Maximum Board Width 50 in, Mounting Location Floor Standing, Idler Drum Diameter 5 in, Idler Drum length 25 1/4 in, Dust Collection Port Size 4 in, Cabinet Material Aluminum, Steel, Cord Length 6 ft, Features Self-Cooling Drum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.