Zoro Homepage

Jwp-13Dh, Dust Hood For Jwp-13Dx

  • Mfr # 708534

  • Zoro # G1019229


product price: $72.15
/ea

Key Features

Length
36 in
Height
2.45 in
Width
6.28 in
Product Type
Jwp-13Dh, Dust Hood For Jwp-13Dx
Handle Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
708534
Zoro #
G1019229
UPC #
731325179149
Country of Origin
Taiwan, Province of China

Dimensions

Length
36 in
Height
2.45 in
Width
6.28 in
Handle Length
36 in

Details

Item
Jwp-13Dh, Dust Hood For Jwp-13Dx
Product Type
Jwp-13Dh, Dust Hood For Jwp-13Dx
Head Weight
8 lb
Head Material
Drop Forged Steel

Description

Jwp-13Dh, Dust Hood For Jwp-13Dx

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.