Zoro Homepage

Safe Personnel Blow-off & Drying System

  • Mfr # JKL-240-S

  • Zoro # G1873202


product price: $1,595.99
/ea
Free Shipping & Returns

Key Features

Length
16.25"
Material
ABS / Polypropylene
Voltage
240 V 1Ph 50/60 Hz
Color
Black
Includes
96" Hose & Swivel Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JKL-240-S
Zoro #
G1873202
UPC #
5814240109
Country of Origin
United States

Dimensions

Length
16.25"
Width
12 in

Details

Material
ABS / Polypropylene
Voltage
240 V 1Ph 50/60 Hz
Color
Black
Includes
96" Hose & Swivel Connector
Application
Blow-Off / Drying
Shape
Cylindrical

Description

Jet-Kleen Limited Portable Blowoff System / with 96” Hose / Swivel Connector / Swivel Connector / 240V, 1 Ph, 50/60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.