Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safe Personnel Blow-off & Drying System Housing

  • Mfr # JK-SSC

  • Zoro # G1873150


product price: $799.99
/ea
Free Shipping & Returns

Key Features

Length
39"
Material
ABS / Polypropylene
Color
Black
For Use With
Jet-Kleen Wall Mount
Width
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JK-SSC
Zoro #
G1873150
UPC #
4130000008
Country of Origin
United States

Dimensions

Length
39"
Width
23 in
Depth
15 in

Details

Material
ABS / Polypropylene
Color
Black
For Use With
Jet-Kleen Wall Mount
Shape
Rectangular

Description

Protective Stainless Steel Housing with lockable door

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.