
Safe Personnel Blow-off & Drying System
Mfr # JK-WTB1FV
Zoro # G1873169
product price: $2,280.99
/ea
Free Shipping & Returns
Key Features
Length
16.25"
Material
ABS / Polypropylene
Voltage
115 V 1Ph 50/60 Hz
Includes
56" Hose
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JK-WTB1FV
Zoro #
G1873169
UPC #
5724115108
Country of Origin
United States
Dimensions
Length
16.25"
Width
12 in
Details
Material
ABS / Polypropylene
Voltage
115 V 1Ph 50/60 Hz
Includes
56" Hose
Color
Black
Application
Blow-Off / Drying
Shape
Cylindrical
Description
Jet-Kleen Blowoff Gun - Wall Mount Unit / Adjustable On/Off w/Variable Speed / 56” Hose / 115V, 1 Ph, 50/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.